Shop All Wall Mount Hooks
Pearl
Black Cut-Away Embroidery Backing 19 In. X 25 Yds
Mfr # 1640
Zoro # G2860582
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 3 lbs
- For Use With Sewing/Quilting
- Width 4 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # 1640
- Zoro # G2860582
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Width | 4 in |
Height | 16 in |
Length | 4 Inch |
Details
Color | White |
Weight | 3 lbs |
Item | Black Cut-Away Embroidery Backing 19" |
For Use With | Sewing/Quilting |
Application | Sewn applications |
Material | Polyester |
Features | Perfect for embroidery |
Description
Black Cut-Away Embroidery Backing 19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3036)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- GLOBAL INDUSTRIAL Emergency Key Box, Keyed Alike, Red, 6-1/4Wx2Dx6-7/8H (493372)
- PAWLING Door Frame Protector, Windsor Blue, 48"L (DFG-30-4-265)
- PEARL Shock Cord, .125 In Wide, 15 Yds, Black (3Pk) (M5090-15BK)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, White (4Pk) (M91-100-0000-1-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Black (2Pk) (M62-050-9999-15)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-175-25)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Red (4Pk) (M91-100-9703-1-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- MONROE PMP Utility Hook, Steel, 1-3/4 In (4HDW5)
- Pearl Wall Mount Hooks