Shop All Wall Mount Hooks
Pearl
Adhesive Loop Tape, 1 In, 3 Yds, White (8Pk)
Mfr # M2150-WH-1-3
Zoro # G2859383
product price: $26.39
/pk 8, $3.30/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 2
- Weight 0.15
- Width 2
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M2150-WH-1-3
- Zoro # G2859383
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 2 |
Width | 2 |
Height | 1 |
Length | 2 |
Details
Color | White |
Weight | 0.15 |
Application | Sewn applications |
For Use With | Sewing |
Item | Adhesive Loop Tape,1",3 yd.,White,PK8 |
Material | Nylon |
Features | Cost-effective generic alternative |
Description
Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-125-0100)
- CENTURY GROUP 5Step 7 Rise 48 Stair (10057)
- HILLMAN KeyKrafter Universal House/Office Key Blank 234 S45 Single For Sargent Locks, 4PK (442340)
- FEATHERLIGHT CEILING TILES Ceilume Stratford Ceiling Tiles - White - 2' x 4', 30PK (V1-STRATF-24-WTO)
- PEARL Shock Cord, .125 In Wide, 15 Yds, Black (3Pk) (M5090-15BK)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Navy (2Pk) (M62-050-9021-25)
- PEARL Black Cut-Away Embroidery Backing 19 In. X 25 Yds (1640)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Black (4Pk) (M91-100-9999-1-25)
- PEARL Broadcloth Flat Bias Binding, 1.25 In Wide, 25 Yds, White (3Pk) (M91-100-0000-125-25)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV9)
- Pearl Wall Mount Hooks