Shop All Holiday Decor
Peanuts
Peanuts PN5204 Battery-Operated Peanuts LED Gingerbread House Table Piece
Mfr # PN5204
Zoro # G303739710
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peanuts
- MFR # PN5204
- Zoro # G303739710
- UPC # 86131559839
- Country of Origin China
- Category Holiday Decor
Description
This Battery-Operated Peanuts LED Gingerbread House Table Piece from Kurt Adler is a fun, festive way to add to your holiday decor or display. The festive gingerbread house depicts Snoopy and Charlie Brown holding presents around a decorated gingerbread house. Woodstock is sitting in a nest at the top of the chimney.
Features- Battery-Operated Peanuts LED Gingerbread House Table Piece
- Officially licensed Peanuts? product
- Made of claydough and plastic
- Measures 5.5 inches tall
- Includes 1 white LED light
- Requires 3 AA batteries, not included
- Type: Figurine
- Theme/Design: Snoopy
- Primary Material: Claydough
- CA Residents: Prop 65
- Safety Listing: Not third party lab tested
- Height (Inches): 5.5
- Battery Type: AA
- Weight: 3.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- FLASH FURNITURE Restaurant Chair, 24" L 28-1/2" H, Integrated (TLH-017C-GG)
- BESTAR Prestige + Height Adjustable L-Desk with Hutch, Bark Gray/Slate (99886-000047)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- TRADEMARK FINE ART Mark Ashkenazi 'Christmas Deer' Canvas Art, 14x14 (ALI7886-C1414GG)
- KITCHEN GOODS SERVING TRAY SANTA (607859)
- FC YOUNG F C Young 10 ft. L Wide Tinsel Christmas Garland (M35-ACE)
- ADAMS Hook Wreath Over Door Clear (9202-99-1740)
- GARDENISED Brown Plastic Christmas Tree Stand With Screw Fastener (QI003953.BR)
- GARDENISED Large Rattan Christmas Tree Skirt, White (QI003957.W)
- KURT S. ADLER 18 in. Hollywood Ballet Nutcracker (HA0196)
- Peanuts Holiday Decor