Shop All Holiday Decor
Peanuts
Peanuts 60352 Jandorf 3 ft. Rustic Beaded Chain
Mfr # 9202615
Zoro # G203713421
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peanuts
- MFR # 9202615
- Zoro # G203713421
- UPC # 889299603525
- Country of Origin China
- Category Holiday Decor
Description
Features
- Product Type: Beaded Chain
- Color Finish: Rustic Bronze
- Assembled Length: 3 ft.
- Number in Package: 1 Pack
- Bead Size: No. 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Mesh Training Chair with Pewter Frame, PK2 (B1806P-BK-2)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- ALECO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122083)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- PERFECTPRETEND Iron Skeleton Cage with Aged Skeleton Medium Size 33 inch (PE1413068)
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- NORTHLIGHT SEASONAL Northlight Seasonal 31757709 Classic Pepsi-Cola Bottle Cap Logo Cut-Out Christmas Ornament (31757709)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Garden' Canvas Art, 35x47 (ALI36625-C3547GG)
- TRADEMARK FINE ART Anne Yvonne Gilbert 'Father Christmas With Toys' Canvas Art, 12x19 (ALI38102-C1219GG)
- HERITAGE LACE Heritage Lace OL-1472C 14 x 72 in. Oak Leaf Table Runner; Cafe (OL-1472C)
- Peanuts Holiday Decor