Shop All Harnesses
Peakworks
Welders Full Body Harness, Vest Style, Universal
Mfr # V8009010
Zoro # G6932760
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Application Arc Flash, Welding
- Back D-Ring 1
- Weight Capacity 130-310 lb
- Harness Style Vest
- Harness Sizing Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Welders Full Body Harness |
Harness Application | Arc Flash, Welding |
Back D-Ring | 1 |
Weight Capacity | 130-310 lb |
Harness Style | Vest |
Harness Sizing | Universal |
Description
Peakworks welding and arc flash harnesses feature high-temperature resistant Kevlar® webbing and are designed to withstand harsh welding environments. Harnesses come with 5 adjustment points for a custom and comfortable fit.
- •Certified to both CSA Z259.10 and ANSI Z359.11 standards
- •Ensures longer-lasting protection when working at heights in a welding or electrical environment
- •Fully adjustable for a universal fit
- •5 points of adjustment ensuring a good fit (2 leg, 2 torso, 1 chest)
- •Upgraded Stab Lock leg and chest buckles for quick donning
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Tri-Grip Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 1 PR (100-09011)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Large (81-8003-204-07)
- 3M Maintenance Sorbent Mini-Boom M12, 76 mm x 3600 mm, 4 ea/Case (M-MB312)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (A950)
- PEAKWORKS Full Body Harness, Vest Style, 2XL (V8255625)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8006110)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8002010)
- PEAKWORKS Safety Harnesses Compliance Series - Class A (V8001200)
- PEAKWORKS Full Body Harness, Vest Style, L (V8255623)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8001000)
- FALLTECH FallTech® 7016 Contractor 1-D Full Body Harness, 1 Back D-ring, Size UniFit (7016)
- Peakworks Fall Protection