Vertical Lifeline, 100 ft., White
Mfr # V84084100
Zoro # G0326571
Key Features
- Color White
- Weight Capacity 310 lbs
- Standards ANSI Z359|CSA Z259.2.5-2012
- Number of Rescue Rings 0
Product Information
- Brand Peakworks
- MFR # V84084100
- Zoro # G0326571
- UPC # 626053591311
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Details
Color | White |
Item | Vertical Lifeline |
Weight Capacity | 310 lbs |
Standards | ANSI Z359|CSA Z259.2.5-2012 |
Number of Rescue Rings | 0 |
Description
Peakworks® Standard Vertical Lifelines are specially designed from heavy duty 5/8” (16mm) diameter braided rope made using high-strength polysteel that resists cuts and abrasions. Featuring a snap hook compatible with any safety harness D-ring, it also has a back splice at the trailing end to prevent the rope grab from coming off the end of the lifeline. Made of polysteel, an extruded co-polymer fibre, the lifeline yields an extremely high strength with a minimum breaking strength of 6,000 lbs. (27kN), yet is lightweight to carry around, weighing only 3 lbs. Peakworks® Standard Vertical Lifelines are certified to CSA Z259.2.5-2012 and meets or exceeds ANSI Z359.15 standards.
- •DESIGN – PeakWorks Standard Vertical Lifelines are specially designed from heavy duty 5/8” (16mm) diameter braided rope made using high-strength polysteel that resists cuts and abrasions and are specially designed to provide maximum safety and protection to workers
- •FEATURES – Includes a snap hook compatible with any safety harness D-ring and back splice at the trailing end to prevent the rope grab from coming off the end of the lifeline; Resistant to acids and alkalis
- •CAPACITY - Made of polysteel, an extruded co-polymer fibre, the lifeline yields an extremely high strength with a minimum breaking strength of 6,000 lbs. (27kN), yet is lightweight to carry around, weighing only 3 lbs
- •CERTIFICATION – Certified to CSA Z259.2.5-2012 and meets or exceeds ANSI Z359.15 standards
- •APPLICATION – Used with confidence for many industrial & recreational functions, including tree & rock climbing, working on a roof, emergency rescue, construction etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cooling Do Rag, High-Visibility Yellow, 2-Pack (60546)
- BRADY Pipe Marker, , Medium Pressure Gas, PK5, 7189-4-PK (7189-4-PK)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- ACCUFORM SAFETY LABEL HYDRAULIC OIL 2 in x 9 in LCHL588 (LCHL588)
- PEAKWORKS Vertical Lifeline, 50 ft., White (V84084050)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014200)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104426)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014075)
- GUARDIAN EQUIPMENT 3 ft.L Shock Absorbing Lanyard (01255)
- Peakworks Lanyards and Lifelines