Tool Tethering System, 5/8" Round Clamp, HDPE, Green
Mfr # V8561201
Zoro # G2177040
Key Features
- For Use With Safety
- Material HDPE
- Color Green
- Features Extreme CSA Tested
- Application Fall Protection
Product Information
- Brand Peakworks
- MFR # V8561201
- Zoro # G2177040
- UPC # 626053588045
- Country of Origin Canada
- Category Tool Lanyards & Tethering
Dimensions
Size | 5/8 In. |
Size (in.) | 5/8 in |
Details
For Use With | Safety |
Item | Round Clamps |
Material | HDPE |
Color | Green |
Features | Extreme CSA Tested |
Application | Fall Protection |
Capacity | 30 lb |
Description
Reusable: Designed to use with round and hex shank tool bodies, our product is a true cost saving system; Unlike traditional heat tape anchoring systems, our clamps can be reused and/or repositioned anytime, protecting workers from tools dropped at height. Material: Features a strong, molded eye hole for quick attachment made from high density polyethylene; The clamps can be securely mounted and used in both extreme cold and high head applications making them durable, long lasting and reusable. Tested: Subjected to an extreme and rigorous series of tests at CSA's lab to ensure maximum peace-of-mind & safety; The system not only offers the most secure & unique tool attachment product, but also the strongest clamping mechanism on the market. Sturdy: Clamps are specifically designed to prevent tools from falling through commonly used 19-4 construction site grating; Available in individual blister packs.
- •Reusable: Designed to use with round and hex shank tool bodies, our product is a true cost saving system; Unlike traditional heat tape anchoring systems, our clamps can be reused and/or repositioned anytime, protecting workers from tools dropped at height
- •Material: Features a strong, molded eye hole for quick attachment made from high density polyethylene; The clamps can be securely mounted and used in both extreme cold and high head applications making them durable, long lasting and reusable
- •Tested: Subjected to an extreme and rigorous series of tests at CSA's lab to ensure maximum peace-of-mind & safety; The system not only offers the most secure & unique tool attachment product, but also the strongest clamping mechanism on the market
- •Sturdy: Clamps are specifically designed to prevent tools from falling through commonly used 19-4 construction site grating; Available in individual blister packs
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (3699-22)
- MALCO Siding Facing Gauge, 10 7/8 in, Weather Resistant Nylon (FCFG)
- ILC Replacement for Dremel 8100 Battery (8100 BATTERY DREMEL)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20CAL)
- PEAKWORKS Tool Tethering System, 1-1/16" x 1-1/4" Press Block, HDPE, Green (V8561801)
- PEAKWORKS Tool Tethering System, 32" Standard Lanyard, Green, 10 Units/Pack (V856221)
- PEAKWORKS Tool Tethering System, 1-5/16" x 9/16" Flat Clamp, HDPE, Green (V8561601)
- PEAKWORKS Tool Tethering Flat Clamp 1-5/16 (V8561602)
- PEAKWORKS Tool Tethering Round Clamp 3/4 (V8561302)
- MILWAUKEE TOOL 5 pc. 5 lb. D-Ring Web Attachment (48-22-8871)
- GEAR KEEPER Tool Lanyard, 44 in. L, Black, 15 lb. (TL1-3038)
- Peakworks Tool Lanyards & Tethering