Shop All Tool Lanyards & Tethering
Peakworks
Tool Tethering System, 13" Wrist Lanyard, Green, 10 Units/Pack
Mfr # V856211
Zoro # G1785722
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24-1/2"
- For Use With Safety
- Material Polyester Webbing
- Color Green
- Line Material Nylon Tubular Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V856211
- Zoro # G1785722
- UPC # 626053591205
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 24-1/2" |
Size | 13 In. |
Max. Working Length (in.) | 41-1/4 in |
Details
For Use With | Safety |
Item | Lanyards - Wrist Type |
Material | Polyester Webbing |
Color | Green |
Line Material | Nylon Tubular Webbing |
Application | Fall Protection |
Capacity | 30 lb |
Connection Type | Loop |
Tool End Connection | Carabiner |
Tether Style | Elastic |
Description
Peakworks® Wrist Lanyards feature a built-in heavy duty adjustable wrist collar on one end and a small carabiner on the other, conveniently tethering the tool to your wrist. Tethered tools help workers prevent injury, damage and lost productivity from dropped tools. Measures 13" in length when unstretched and is designed for tools with a maximum weight of 15 pounds; Do not exceed this weight limitation.
- •Heavy Duty: Features a built-in heavy duty adjustable wrist collar on one end and a small carabiner on the other, conveniently tethering the tool to your wrist; Tether tools help workers prevent injury, damage and lost productivity from dropped tools
- •Convenient: Designed to connect the tool’s anchor clamp to either the operator or to other suitable anchor points; These wrist lanyards can be reused anytime and be repositioned easily
- •Weight Limit: Measures 13" in length when unstretched and is designed for tools with a maximum weight of 15 pounds; Do not exceed this weight limitation
- •Applications: These lanyards can be used and mounted to a variety of tools in the market that feature hanging hole openings (adjustable wrenches, pipe wrenches, etc.)
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- PROTO 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (J5416MH)
- DRILL AMERICA HSS Spiral Point Tap, M1.6-0.35, 2 Flutes (DWTG1.6X.35)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-12' 6)
- PEAKWORKS Tool Tethering System, 3/4" Round Clamp, HDPE, Green (V8561301)
- PEAKWORKS Tool Tethering Round Clamp 3/4 (V8561302)
- PEAKWORKS Tool Tethering System, 1-5/16" x 9/16" Flat Clamp, HDPE, Green (V8561601)
- PEAKWORKS Tool Tethering System, 1-1/16" x 1-1/4" Press Block, HDPE, Green (V8561801)
- PEAKWORKS Tool Tethering Flat Clamp 1-5/16 (V8561602)
- PEAKWORKS Tool Tethering System, 15/16" x 5/16" Flat Clamp, HDPE, Green (V8561501)
- TOOLMATE Retractable Tool Tether, 42" L, 2-1/4" W (0KB6-3FAA2)
- Peakworks Tool Lanyards & Tethering