TOOL TETHERING ROUND CLAMP 1/2
Mfr # V8561102
Zoro # G0326547
Key Features
- Features Extreme CSA Tested
- Application Round-Shaped Tool Bodies
- Size (in.) 1/2 in
- Capacity 30 lb
Product Information
- Brand Peakworks
- MFR # V8561102
- Zoro # G0326547
- UPC # 626053591120
- Country of Origin Canada
- Category Tool Lanyards & Tethering
Dimensions
Size (in.) | 1/2 in |
Details
Item | Round Clamps |
Features | Extreme CSA Tested |
Application | Round-Shaped Tool Bodies |
Capacity | 30 lb |
Description
Reusable: Designed to use with round and hex shank tool bodies, our product is a true cost saving system; Unlike traditional heat tape anchoring systems, our clamps can be reused and/or repositioned anytime, protecting workers from tools dropped at height. Material: Features a strong, molded eye hole for quick attachment made from high density polyethylene; The clamps can be securely mounted and used in both extreme cold and high head applications making them durable, long lasting and reusable. Tested: Subjected to an extreme and rigorous series of tests at CSA's lab to ensure maximum peace-of-mind & safety; The system not only offers the most secure & unique tool attachment product, but also the strongest clamping mechanism on the market. Sturdy: Clamps are specifically designed to prevent tools from falling through commonly used 19-4 construction site grating; Available in individual blister packs.
- •Reusable: Designed to use with round and hex shank tool bodies, our product is a true cost saving system; Unlike traditional heat tape anchoring systems, our clamps can be reused and/or repositioned anytime, protecting workers from tools dropped at height
- •Material: Features a strong, molded eye hole for quick attachment made from high density polyethylene; The clamps can be securely mounted and used in both extreme cold and high head applications making them durable, long lasting and reusable
- •Tested: Subjected to an extreme and rigorous series of tests at CSA's lab to ensure maximum peace-of-mind & safety; The system not only offers the most secure & unique tool attachment product, but also the strongest clamping mechanism on the market
- •Sturdy: Clamps are specifically designed to prevent tools from falling through commonly used 19-4 construction site grating; Available in individual blister packs
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 9/16in Size (W-631)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (1EYJ3)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-13' 0)
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- PEAKWORKS Tool Tethering System, 1-5/16" x 9/16" Flat Clamp, HDPE, Green (V8561601)
- PEAKWORKS Tool Tethering Flat Clamp 1-5/16 (V8561602)
- PEAKWORKS Tool Tethering System, 32" Standard Lanyard, Green, 10 Units/Pack (V856221)
- PEAKWORKS Tool Tethering Round Clamp 3/4 (V8561302)
- PEAKWORKS Tool Tethering System, 1-1/16" x 1-1/4" Press Block, HDPE, Green (V8561801)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A332)
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- Peakworks Tool Lanyards & Tethering