TOOL TETHERING PRESS BLOCK 1/2
Mfr # V8561702
Zoro # G0327140
Key Features
- Length 4.09 in
- For Use With Hex-Shaped Tool Bodies
- Material HDPE
- Width 3.31 in
- Features Extreme CSA Tested
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8561702
- Zoro # G0327140
- UPC # 626053591182
- Country of Origin Canada
- Category Tool Lanyards & Tethering
Dimensions
Length | 4.09 in |
Width | 3.31 in |
Depth | 2.28 in |
Size (in.) | 1/2 in to 3/4 in |
Details
For Use With | Hex-Shaped Tool Bodies |
Item | Press Blocks |
Material | HDPE |
Features | Extreme CSA Tested |
Opening (mm) | 13 to 19 mm |
Capacity | 30 lb |
Description
Reusable: Designed to use with round and hex shank tool bodies, our product is a true cost saving system; Unlike traditional heat tape anchoring systems, our clamps can be reused and/or repositioned anytime, protecting workers from tools dropped at height. Material: Features an additional rubber insert for extra sizing capabilities and increase clamping grip; The clamps can be securely mounted and used in both extreme cold and high head applications making them durable, long lasting and reusable. Tested: Subjected to an extreme and rigorous series of tests at CSA's lab to ensure maximum peace-of-mind & safety; The system not only offers the most secure & unique tool attachment product, but also the strongest clamping mechanism on the market. Sturdy: Clamps are specifically designed to prevent tools from falling through commonly used 19-4 construction site grating; Available in individual blister packs.
- •Reusable: Designed to use with round and hex shank tool bodies, our product is a true cost saving system; Unlike traditional heat tape anchoring systems, our clamps can be reused and/or repositioned anytime, protecting workers from tools dropped at height
- •Material: Features an additional rubber insert for extra sizing capabilities and increase clamping grip; The clamps can be securely mounted and used in both extreme cold and high head applications making them durable, long lasting and reusable
- •Tested: Subjected to an extreme and rigorous series of tests at CSA's lab to ensure maximum peace-of-mind & safety; The system not only offers the most secure & unique tool attachment product, but also the strongest clamping mechanism on the market
- •Sturdy: Clamps are specifically designed to prevent tools from falling through commonly used 19-4 construction site grating; Available in individual blister packs
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 13mm Size (36A195)
- MILWAUKEE TOOL SDS Bit 1/2 X 22 X 24, (48-20-7479)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102808)
- CS UNITEC Non Sparking Adjustable Wrench, 6in (150mm), Aluminum Bronze (EX501-6A)
- PEAKWORKS Tool Tethering System, 3/4" Round Clamp, HDPE, Green (V8561301)
- PEAKWORKS Tool Tethering Round Clamp 3/4 (V8561302)
- PEAKWORKS Tool Tethering Flat Clamp 1-5/16 (V8561602)
- PEAKWORKS Tool Tethering System, 15/16" x 5/16" Flat Clamp, HDPE, Green (V8561501)
- PEAKWORKS Tool Tethering System, 1-5/16" x 9/16" Flat Clamp, HDPE, Green (V8561601)
- PEAKWORKS Tool Tethering System, 1-1/16" x 1-1/4" Press Block, HDPE, Green (V8561801)
- GEAR KEEPER Instrument Retractor, 32inL, Black, 1-1/2lb (RT3-7524)
- Peakworks Tool Lanyards & Tethering