Shop All Lanyards and Lifelines
Peakworks
Shock Absorbing Lanyards - PVC Coated Cable
Mfr # V8108326
Zoro # G2178571
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Webbing, PVC Coated Steel
- For Use With Safety
- Size 6 Ft.
- Length 72"
- Color Green/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8108326
- Zoro # G2178571
- UPC # 626053587840
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Size | 6 Ft. |
Length | 72" |
Details
Material | Polyester Webbing, PVC Coated Steel |
For Use With | Safety |
Color | Green/Red |
Standards | ANSI Z359.13|CSA Z259.11-17 |
Application | Fall Protection |
Description
The Peakworks® shock pack series of shock absorbing lanyards are made with superior grade, heavy duty polyester webbing for maximum strength or galvanized plastic coated cable, with tear webbing shock absorber. These lanyards resist abrasion and harmful UV rays and include Tear-Away absorber limits the arrest force to a maximum of 900 lbs. The lanyards come in a number of different styles and are available for use in most field applications.
- •Tear Pack: The shock absorbing action of these lanyards limits and reduces the force of a fall on the worker, significantly reducing injury to the body; Tear pack 1/4-inch
- •Webbing Material: Made with superior grade, heavy-duty 1-3/4" (45 mm) / 1" (25 mm) polyester webbing for maximum strength & safety; The rugged construction resists abrasion & stands up to long periods of outdoor elements such as sun exposure and UV rays
- •D-rings: Designed to protect you during a fall, our product includes snap hooks; Used in most field applications, this 1/4" (6 mm) galvanized plastic coated cable helps with easy connections & better positioning
- •Certified: Typically applied in activities like scaffolding, roofing, vertical ladder systems etc.; This lanyard resists abrasion and is certified to ANSI and CSA standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/Medium) (1278FR-LZ-RD-MD)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (MR0191ID)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- SIGNMISSION OSHA Notice Sign, Face Shield Required, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-12387)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014200)
- PEAKWORKS Vertical Lifeline, 50 ft., White (V84084050)
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- 3M DBI-SALA Vertical Lifeline, 75 ft., White (1202821)
- Peakworks Lanyards and Lifelines