Shop All Lanyards and Lifelines
Peakworks
Shock Absorbing Lanyard, 6 ft., 130 to 310 lb. Weight Capacity
Mfr # V8104326
Zoro # G0326328
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 130 to 310 lb.
- Length 6 ft.
- Standards CSA Z259.11-05|ANSI Z359.13
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peakworks
- MFR # V8104326
- Zoro # G0326328
- UPC # 626053554798
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Weight Capacity | 130 to 310 lb. |
Item | Shock Absorbing Lanyard |
Standards | CSA Z259.11-05|ANSI Z359.13 |
Number of Rescue Rings | 0 |
Description
SP (Shock Pack) lanyards are comprised of "tear webbing" which is woven in a manner that allows the webbing to tear when it has a load applied to it. This tearing absorbs a significant amount of downward force under load, reducing injury. This tear webbing is folded and shrink-wrapped into a compact 1 x 2 x 6" (2.5 x 5 x 15 cm) pack that is sewn into the lanyard next to the body connector
- •Certified to CSA Z259.11-05 standards
- •Made with a superior grade, heavy-duty 1" (25 mm) polyester webbing for maximum strength with tear webbing shock absorber
- •A tearaway absorber limits the arrest force to a maximum of 1800 lbf (8.0 kN) and an average arrest force of less than 1350 lbf (6.0 kN)
- •PeakWorks E6 SP lanyards have a capacity range of 200–350 lbs (9 –159 kg)
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO KingLock K3 Fire Hydrant Lock (202630)
- 3M 3M SAFETY GLASSES IR CLR (90212-HZ4)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G2X)
- ACCUFORM New Jersey Hazardous Waste Label, PK25 (MHZWNJEVP)
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815406)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- PEAKWORKS Shock Absorbing Lanyard, 4 ft., Black, Green (V8104304)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815404)
- GUARDIAN EQUIPMENT Non-Shock Lanyard (01280)
- Peakworks Lanyards and Lifelines