Shop All Lanyards and Lifelines
Peakworks
Self Retracting Lifeline, 20 ft., 310 lb. Weight Capacity
Mfr # V845533020LE
Zoro # G0326608
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V845533020LE
- Zoro # G0326608
- UPC # 626053587697
- Country of Origin Germany
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Details
Weight Capacity | 310 lb. |
Item | Self Retracting Lifeline |
Description
Leg,Snap Hook ANSI L. Edge,CSA,20ft.(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Stair Nosing, Black, 36" W, 2-3/4" D (NSN122736BK0)
- HY-KO 72In Orange Fiberglass Driveway Marker, 36PK (A20238)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Carabiner Anchor End/Back Splice Trailing End (V84013200)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815404)
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- PEAKWORKS Vertical Lifeline, 50 ft., White (V84084050)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- PETZL Single Lanyard, 80 cm (L011AA00)
- Peakworks Fall Protection