Shop All Lanyards and Lifelines
This Product is Discontinued
Peakworks
Self Retracting Lifeline, 12 ft., Black (Discontinued)
Mfr # V845423012
Zoro # G8507305
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Number of Legs 1
- Cable Dia. 1"
- SRL Weight 3 lb.
- Strap Width 1"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V845423012
- Zoro # G8507305
- UPC # 626053556969
- Country of Origin Germany
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 1" |
Strap Width | 1" |
Length | 12 ft. |
SRL Length | 12 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Self Retracting Lifeline |
Number of Legs | 1 |
SRL Weight | 3 lb. |
Color | Black |
Fall Braking System | Centrifugal |
Harness Hook Type | Steel Carabiner |
SRL Housing Material | Plastic |
Standards | Certified ANSI Z359.14, CSA Z259.2.1 |
Weight Capacity | 310 lb. |
Series | Peakworks |
Anchorage Hook Gate Opening | 3/4" |
Tensile Strength | 5000 lb. |
Max. Working Load | 300 lb. |
SRL Item | Self-Retracting Lifeline |
Harness Hook Gate Opening | 3/4" |
Line Material | Polyester |
Anchorage Hook Type | Steel Snap Hook |
Visual Load Indicator | Yes |
Lifeline Material | Polyester |
Description
Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 310 lb, Series Peakworks SRL, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.