Shop All Lanyards and Lifelines
This Product is Discontinued
Peakworks
Self Retracting Lifeline, 10 ft., 310 lb. Weight Capacity (Discontinued)
Mfr # V845533010LE
Zoro # G0326617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V845533010LE
- Zoro # G0326617
- UPC # 626053587680
- Country of Origin Germany
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Details
Weight Capacity | 310 lb. |
Item | Self Retracting Lifeline |
Description
Leg,Snap Hook,ANSI L. Edge,CSA,10ft.(1)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.