Shop All Harnesses
Peakworks
Safety Harnesses Compliance Series - Class A
Mfr # V8001200
Zoro # G8590271
original price:
$62.30
22% off
new price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Back D-Ring 1
- Harness Color Hi-Visibility Green
- Weight Capacity 130-310 lb
- Size Universal Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Universal Fit |
Details
Color | Hi-Vis Green |
Back D-Ring | 1 |
Harness Color | Hi-Visibility Green |
Weight Capacity | 130-310 lb |
For Use With | Safety |
Material | Polyester Webbing |
Harness Sizing | Universal |
Application | Fall Protection |
Description
The Peakworks® Compliance Series Harness – Class A (fall arrest) provides an economical option for construction workers, carpenters, roofers, window cleaners etc. With a combined weight capacity of 310 lbs, the harness meets all applicable OSHA standards and is certified to ANSI Z359 & CSA Z359.10 standards.
- •ANSI Z359 CERTIFIED: All Peakworks safety harnesses are certified to meet the latest ANSI Z359 Fall Protection Code Standards for fall protection system guidelines
- •D-rings: Large D-ring makes for easy lanyard connection. Harness also includes a fall indicator for inspection before use. Each part is thoroughly tested to assure conformance
- •Adjustable: 3 point, reflective green, pass thru straps at legs and chest provide a comfortable, secure fit for men and women, large and small. A sub-pelvic strap offers added safety and support
- •Lanyard Park: Includes 2 lanyard parks, providing easy storage of the fall arrest lanyard used with the protective safety harnesses when working at heights
- •Safety Applications: Use fall arrest gear kit for many industrial and recreational functions, including construction, roofing, tree work, hunting, climbing, ironworkers, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Anti-Scratch, Anti-Static (40257)
- MUSTANG SURVIVAL Life Jacket, Yellow/Green, L/XL (MV1254T3-239-L/XL-216)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE ROMEO SOFT TOE, MENS PR (A7510-8.5W)
- CROSSFIRE Polarized Safety Glasses, Wraparound Yellow Polycarbonate Lens, Scratch-Resistant, (925)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005172)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005174)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005173)
- PEAKWORKS Full Body Harness, Vest Style, M (V8255622)
- PEAKWORKS Full Body Harness, Universal, Polyester (V8002230)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8002010)
- 3M DBI-SALA Exofit Harness, Vest Style, Back D-Ring, XS, XS, Polyester (1107983)
- Peakworks Fall Protection