Rope Grabs - Small Eye
Mfr # V830103
Zoro # G2177829
Key Features
- Material Polyester Webbing
- Weight Capacity 310 lbs
- For Use With Safety
- Standards ANSI Z359|CSA Z259.2.5-2012
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V830103
- Zoro # G2177829
- UPC # 626053587789
- Country of Origin China
- Category Rope Grabs
Details
Material | Polyester Webbing |
Weight Capacity | 310 lbs |
For Use With | Safety |
Standards | ANSI Z359|CSA Z259.2.5-2012 |
Color | Black |
Application | Fall Protection |
Description
Peakworks® Automatic Rope Grab with small eye provides hands-free operation on 5/8" rope automatically following user as they ascend or descend providing maximum freedom of movement. In the event of a fall, the rope grab will “bite” onto the rope and limit the arresting forces for greater safety and protection to the user and system components. A smart design incorporates a mechanism of a panic lock feature that “bites” onto the rope even if the user mistakenly pushes the up, ensuring that the rope grab will lock. With a small ring for direct attachment or snap hook connection, our product has a 130 to 310 lb. weight capacity including the combined weight of the person, tools and equipment. Meets ANSI Z359.15 standards and is perfect for mountaineering, rock climbing, fire and rescue protection, engineering, caving etc.
- •Hands-Free: Automatic rope grab with small eye provides hands-free operation on 5/8" rope automatically following user as they ascend or descend providing maximum freedom of movement
- •Durable: A smart design incorporates a mechanism of a panic lock feature that “bites” onto the rope even if the user mistakenly pushes the up, ensuring that the rope grab will lock
- •Weight capacity: With a small ring for direct attachment or snap hook connection, our product has a 130 to 310 lb. weight capacity including the combined weight of the person, tools and equipment
- •Fall arrest: In the event of a fall, the rope grab will “bite” onto the rope and limit the arresting forces for greater safety and protection to the user and system components
- •Certified: Along with a wide variety of lifelines, our ADP Rope Grab meets ANSI Z359.15 standards and is perfect for mountaineering, rock climbing, fire and rescue protection, engineering, caving etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Emergency Escape Hood (6000-11300-03)
- CAROLINA SHOE Wrk Boots, Mens, 8.5, E, Lace Up, 8inH, Brn, PR (CA9528)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MBL)
- MEDLINE Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 250 PK, Off-White (MIIOAT6802)
- PEAKWORKS Rope Grabs - Large Eye (V830113)
- SUNBELT ROPEGRAB MINI, FIXED AXLE, 3/8-1/2 6" x4" x2" (A-B1ABRP203A)
- SAFETY WORKS Manual Rope Grab Black (10096511)
- 3M DBI-SALA Rope Adjuster with Lanyard, For Rope Size 5/8", Steel (1340005)
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel (8175WLS/3FTYL)
- WERNER L250000 Steel Trailing Rope Grab (L250000)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (8174/U)
- Peakworks Rope Grabs