Rope Grabs - Large Eye
Mfr # V830113
Zoro # G2178300
Key Features
- Material Polyester Webbing
- Weight Capacity 310 lbs
- For Use With Safety
- Standards ANSI Z359|CSA Z259.2.5-2012
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V830113
- Zoro # G2178300
- UPC # 626053587796
- Country of Origin China
- Category Rope Grabs
Details
Material | Polyester Webbing |
Weight Capacity | 310 lbs |
For Use With | Safety |
Standards | ANSI Z359|CSA Z259.2.5-2012 |
Color | Black |
Application | Fall Protection |
Description
Peakworks® Automatic Rope Grab with large eye provides hands-free operation on 5/8" rope automatically following user as they ascend or descend providing maximum freedom of movement. In the event of a fall, the rope grab will “bite” onto the rope and limit the arresting forces for greater safety and protection to the user and system components. The product has a 130 to 310 lb. weight capacity including the combined weight of the person, tools and equipment. Meets ANSI Z359.15 standards and is perfect for mountaineering, rock climbing, fire and rescue protection, engineering, caving etc.
- •Hands-Free: Automatic rope grab with large eye provides hands-free operation on 5/8" rope automatically following user as they ascend or descend providing maximum freedom of movement
- •Durable: A smart design incorporates a mechanism of a panic lock feature that “bites” onto the rope even if the user mistakenly pushes the up, ensuring that the rope grab will lock
- •Weight capacity: With a large ring for direct attachment or snap hook connection, our product has a 130 to 310 lb. weight capacity including the combined weight of the person, tools and equipment
- •Fall arrest: In the event of a fall, the rope grab will “bite” onto the rope and limit the arresting forces for greater safety and protection to the user and system components
- •Certified: Along with a wide variety of lifelines, our ADP Rope Grab meets ANSI Z359.15 standards and is perfect for mountaineering, rock climbing, fire and rescue protection, engineering, caving etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Lens Cover PeelOffs 10Pkg (9903-25)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VT99)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 7,799LG0, PR (R-840VP)
- ALL GEAR Low Friction Ring Blue, 3/4 (AGLFR34-BLUE)
- PEAKWORKS Rope Grabs - Small Eye (V830103)
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel (8175SLS-Z7/3FTYL)
- GF PROTECTION Guardian 01508, Rope Grab (1508)
- FALLTECH Rope Grab and Shock absorbing lanyard (8358)
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Nickel Plated Steel (FS1117)
- GUARDIAN EQUIPMENT Rope Grab with Lanyard, For Rope Size 5/8", Galvanized Steel (01503)
- 3M DBI-SALA Rope Adjuster with Lanyard, For Rope Size 5/8", Steel (1340005)
- Peakworks Fall Protection