Shop All Harness Kits
Peakworks
Roofer's Fall Protection Kit, Size: Universal
Mfr # V8257275
Zoro # G0326413
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8257275
- Zoro # G0326413
- UPC # 626053560751
- Country of Origin China
- Category Harness Kits
Details
Item | Roofer's Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | Harness, reusable roof bracket, 50 ft. vertical lifeline with rope grab, 16 Gallon bucket |
Description
Roofers Kit,Anchor,Unv Harness,50ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Cooling Sleeve Black (V2053370U-M/L)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, XL (ZFA106-XL)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, XL, PR (WWI2-05-XL)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257272)
- PEAKWORKS Fall Protection Kit, Size: Universal (V8252356)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252336)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252346)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252326)
- PEAKWORKS Full Body Safety Harness Kit, Lanyard with 2 Snap Hooks, Bag (V8252357)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS560, FS8125 (FS141-L/XL)
- Peakworks Harness Kits