Shop All Harness Kits
Peakworks
Roofer's Fall Protection Kit, Size: Universal
Mfr # V8257272
Zoro # G0326483
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Standards ANSI Z359.11|ANSI Z359.13
- Includes Safety Harness V8001000, Vertical Lifeline V84088025, Roof Bracket V8229100, 16L Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8257272
- Zoro # G0326483
- UPC # 626053560744
- Country of Origin China
- Category Harness Kits
Details
Item | Roofer's Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | Harness, reusable roof bracket, 25 ft. vertical lifeline with rope grab, 16 Gallon bucket |
Standards | ANSI Z359.11|ANSI Z359.13 |
Includes | Safety Harness V8001000, Vertical Lifeline V84088025, Roof Bracket V8229100, 16L Pail |
Description
Peakworks fall protection roofer's kit - includes harness, rope grab, 25' vertical lifeline, reusable roof bracket. Complete roofer's kit provides all the necessary components to help meet federal OSHA compliance for residential construction. Effective March 15, 2013, Federal regulations under 29 CFR 1926.501(b)(13) requires all workers engaged in residential construction six feet (1.8 m) or more above lower levels to be protected by a conventional fall protection system.
- •Fall Protection COMBO: Provides ultimate convenience and portability for roof fall protection systems; This Roofer’s Kit provides the necessary components to be federal OSHA compliant & meets the new OSHA residential construction regulation
- •Harness: A full body harness directs load through the shoulder straps and around the thighs, supporting the user; Light & comfortable without being restrictive, this universal size, class A harness meets ANSI / OHSA standards and is CSA certified
- •Robe Grab: Ideal for work positioning or restraint; The manual rope grab features an integral 3 ft shock absorbing lanyard to reduce impact forces and minimize injury; Meets ANSI and OSHA standards
- •Vertical Lifeline: A 5/8”, 50 ft lifeline provides enough rope for most roofing projects; The snap hook on one end facilitates easy usage and prevents workers from fall hazards
- •Roof Bracket: With a 5 000 lb. breaking strength for 1 user, the reusable roof bracket has a hinge design for easy installation on any roof peak angles; Meet ANSI and OSHA standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" Vinyl Stair Edging, Black (2RRX8)
- MCR SAFETY High Visibility Vest, 2XL Size, Women (LVCL2MLX2)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- IRONWEAR General Protection Visor Green (3940-G)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257275)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252336)
- PEAKWORKS Fall Protection Kit, Size: Universal (V8252356)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252346)
- PEAKWORKS Full Body Safety Harness Kit, Lanyard with 2 Snap Hooks, Bag (V8252357)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252326)
- FALLTECH Starter Kit, 7015 Harness, 8259 Shock Absorbing Lanyard 6' and 5005P Gear Bag (9005PS)
- Peakworks Fall Protection