Shop All Anchorage Connectors
Peakworks
Roof Brackets - Temporary
Mfr # V8229001
Zoro # G6932541
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z359.18|CSA Z259.15|OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8229001
- Zoro # G6932541
- UPC # 626053551629
- Country of Origin China
- Category Anchorage Connectors
Details
Item | V8229001 |
Standards | ANSI Z359.18|CSA Z259.15|OSHA |
Description
Peakworks® offers a wide range of anchor systems including: single-use/reusable roof anchors, sliding beam anchors, concrete hole anchors and permanent anchors. These anchors can be connected to a variety of materials such as steel, wood and concrete and should be located directly above the worker to prevent swinging. All Peakworks® anchors are built with a minimum tensile strength of 5,000 lbs (22 kN).
- •DESIGN – PeakWorks Anchors and Brackets can be connected to a variety of materials such as steel, wood and concrete and should be located directly above the worker to prevent swinging
- •FEATURES – Built with a minimum tensile strength of 5,000 lbs (22 kN). They meet or exceed CSA Z259.15 and ANSI Z359.18 standards and OSHA requirements
- •CAPACITY - Peakworks anchors have a 310 lbs. (141kg) weight capacity (combined weight of person, tools, clothing, etc.)
- •OPTIONS - Temporary roof anchor brackets are available in 3 types - V8229001: Single-Use Roof Bracket, V8229100: Reusable Roof Anchor Bracket, V8229104: Stainless Steel Reusable Roof Anchor Bracket
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, 2XL, PR (168-12)
- GASCO Calibration Gas, Argon, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-2)
- MACURCO Ammonia Replacement Sensor for TX-6-AM and TX-12-AM (AM SENSOR)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, L, PK12 (9667L)
- PEAKWORKS Residential Anchor Slings (V8209106)
- PEAKWORKS Anchor Slings - Cable (V8208604)
- PEAKWORKS Residential Anchor Slings (V8209103)
- PEAKWORKS Drop-In Anchors - Temporary (V8222120)
- PEAKWORKS Commercial Anchor slings (V8209503)
- PEAKWORKS Commercial Anchor slings (V8209504)
- GUARDIAN Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L (10785)
- Peakworks Anchorage Connectors