Restraint Lanyards - 5/8" (16 mm) Rope
Mfr # V8151206
Zoro # G2178328
Key Features
- Material Polyester
- Size 6 Ft.
- Length 72"
- For Use With Safety
- Color White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8151206
- Zoro # G2178328
- UPC # 626053551131
- Country of Origin Canada
- Category Lanyards and Lifelines
Dimensions
Size | 6 Ft. |
Length | 72" |
Details
Material | Polyester |
For Use With | Safety |
Color | White |
Application | Fall Protection |
Description
Length: Ideal for positioning and restraint situations, these safety lanyards will hold and sustain you in your work environment; With a compact and portable design, the lanyard is a fixed length (2 ft) connection and has no shock absorbing capacity. Material: Made using premium polyester rope, the lanyard can be attached to the D-ring on a full body harness or restraint belt for ultimate worker safety; Advanced technical design & quality material is the backbone of Peakworks manufacturing process. Anchor Connections: Lanyard includes a snap hook anchorage connection point & a snap hook harness connection point; A 5/8" rope provides additional support for the user, as preventing a fall is a better way of protecting workers than arresting a fall. Fall Restraint: Designed to limit the distance a worker can move from one anchor point and towards the edge of the structure; Our lanyards ensure a proactive approach to fall protection and should never be used when there is a risk of falling. Frequently Bought Together: Pair our Fall Protection Restraint Lanyard with any Peakworks Safety Harnesses or Belts for added security and complete worker protection; These lanyards are used for inspection, construction, demolition and maintenance.
- •Length: Ideal for positioning and restraint situations, these safety lanyards will hold and sustain you in your work environment; With a compact and portable design, the lanyard is a fixed length (2 ft) connection and has no shock absorbing capacity
- •Material: Made using premium polyester rope, the lanyard can be attached to the D-ring on a full body harness or restraint belt for ultimate worker safety; Advanced technical design & quality material is the backbone of Peakworks manufacturing process
- •Anchor Connections: Lanyard includes a snap hook anchorage connection point & a snap hook harness connection point; A 5/8" rope provides additional support for the user, as preventing a fall is a better way of protecting workers than arresting a fall
- •Fall Restraint: Designed to limit the distance a worker can move from one anchor point and towards the edge of the structure; Our lanyards ensure a proactive approach to fall protection and should never be used when there is a risk of falling
- •Frequently Bought Together: Pair our Fall Protection Restraint Lanyard with any Peakworks Safety Harnesses or Belts for added security and complete worker protection; These lanyards are used for inspection, construction, demolition and maintenance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Lime (19130-HIVIS LIME)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1155-RA_10X7 (U5-1155-RA_10X7)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-10, 1-Pair - Pkg Qty 12 (¿205676¿)
- ACCUFORM Caut Tag, 5-7/8 x 3-3/8 In, Bk/Yel, PK25 (TSS102PTP)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014200)
- PEAKWORKS Vertical Lifeline, 50 ft., White (V84084050)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104426)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Carabiner Anchor End/Back Splice Trailing End (V84013150)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100546)
- Peakworks Fall Protection