Restraint Lanyards - 5/8" (16 mm) Rope
Mfr # V8151204
Zoro # G2177250
Key Features
- Material Polyester
- Length 48"
- For Use With Safety
- Size 4 Ft.
- Color White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8151204
- Zoro # G2177250
- UPC # 626053551124
- Country of Origin Canada
- Category Lanyards and Lifelines
Dimensions
Length | 48" |
Size | 4 Ft. |
Details
Material | Polyester |
For Use With | Safety |
Color | White |
Application | Fall Protection |
Description
Length: Ideal for positioning and restraint situations, these safety lanyards will hold and sustain you in your work environment; With a compact and portable design, the lanyard is a fixed length (2 ft) connection and has no shock absorbing capacity. Material: Made using premium polyester rope, the lanyard can be attached to the D-ring on a full body harness or restraint belt for ultimate worker safety; Advanced technical design & quality material is the backbone of Peakworks manufacturing process. Anchor Connections: Lanyard includes a snap hook anchorage connection point & a snap hook harness connection point; A 5/8" rope provides additional support for the user, as preventing a fall is a better way of protecting workers than arresting a fall. Fall Restraint: Designed to limit the distance a worker can move from one anchor point and towards the edge of the structure; Our lanyards ensure a proactive approach to fall protection and should never be used when there is a risk of falling. Frequently Bought Together: Pair our Fall Protection Restraint Lanyard with any Peakworks Safety Harnesses or Belts for added security and complete worker protection; These lanyards are used for inspection, construction, demolition and maintenance.
- •Length: Ideal for positioning and restraint situations, these safety lanyards will hold and sustain you in your work environment; With a compact and portable design, the lanyard is a fixed length (2 ft) connection and has no shock absorbing capacity
- •Material: Made using premium polyester rope, the lanyard can be attached to the D-ring on a full body harness or restraint belt for ultimate worker safety; Advanced technical design & quality material is the backbone of Peakworks manufacturing process
- •Anchor Connections: Lanyard includes a snap hook anchorage connection point & a snap hook harness connection point; A 5/8" rope provides additional support for the user, as preventing a fall is a better way of protecting workers than arresting a fall
- •Fall Restraint: Designed to limit the distance a worker can move from one anchor point and towards the edge of the structure; Our lanyards ensure a proactive approach to fall protection and should never be used when there is a risk of falling
- •Frequently Bought Together: Pair our Fall Protection Restraint Lanyard with any Peakworks Safety Harnesses or Belts for added security and complete worker protection; These lanyards are used for inspection, construction, demolition and maintenance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAC Terry X Heat Safety Cuff, Brn/Wht Xl (644HRL)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, L (AZNBR006)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 6, PR (11-925)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, XS, 1 PR (11-318)
- PEAKWORKS Vertical Lifeline, 150 ft., White (V84084150)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815406)
- PEAKWORKS Restraint Lanyards - 5/8" (16 mm) Rope (V8151206)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- PEAKWORKS Shock Absorbing Lanyard, 4 ft., Black, Green (V8104304)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- Peakworks Fall Protection