Restraint Lanyards - 1" (25 mm) Webbing
Mfr # V815424
Zoro # G2178678
Key Features
- Material Polyester Webbing
- Size 4 Ft.
- Length 48"
- For Use With Safety
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V815424
- Zoro # G2178678
- UPC # 626053585792
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Size | 4 Ft. |
Length | 48" |
Details
Material | Polyester Webbing |
For Use With | Safety |
Color | Green |
Application | Fall Protection |
Description
Peakworks® 1" (25 mm) Webbing Lanyards are ideal for positioning and restraint situations. Designed to limit the distance a worker can move from one anchor point and towards the edge of the structure; Our lanyards ensure a proactive approach to fall protection and should never be used when there is a risk of falling. With a compact and portable design, the lanyard is a fixed length (2 ft) connection and has no shock absorbing capacity. Made using premium polyester rope, the lanyard can be attached to the D-ring on a full body harness or restraint belt for ultimate worker safety. These lanyards are used for inspection, construction, demolition and maintenance.
- •Length: Ideal for positioning and restraint situations, these safety lanyards will hold and sustain you in your work environment; With a compact and portable design, the lanyard is a fixed length (4 ft) connection and has no shock absorbing capacity
- •Material: Made using premium polyester webbing, the lanyard can be attached to the D-ring on a full body harness or restraint belt for ultimate worker safety; Advanced technical design & quality material is the backbone of Peakworks manufacturing process
- •Anchor Connections: Lanyard includes a rebar hook anchorage connection point & a snap hook harness connection point; A 5/8" rope provides additional support for the user, as preventing a fall is a better way of protecting workers than arresting a fall
- •Fall Restraint: Designed to limit the distance a worker can move from one anchor point and towards the edge of the structure; Our lanyards ensure a proactive approach to fall protection and should never be used when there is a risk of falling
- •Frequently Bought Together: Pair our Fall Protection Restraint Lanyard with any Peakworks Safety Harnesses or Belts for added security and complete worker protection; These lanyards are used for inspection, construction, demolition and maintenance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Particulate Respirator N95 (20 Masks/BX (SA8610)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XL)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- PEAKWORKS Restraint Lanyards - 5/8" (16 mm) Rope (V8151206)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104426)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Carabiner Anchor End/Back Splice Trailing End (V84013150)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014075)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Blue (3400167)
- Peakworks Lanyards and Lifelines