Shop All Confined Space Entry Equipment
Peakworks
Replacement tripod with chain and pulley
Mfr # V85011
Zoro # G6932523
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 58.00
- Standards ANSI Standards|OSHA|ANSI Standards
- Includes Tripod, Chain and Pulley
- Width 12.00
- Base Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peakworks
- MFR # V85011
- Zoro # G6932523
- UPC # 626053552343
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Length | 58.00 |
Width | 12.00 |
Base Depth | 12 |
Details
Item | V85011 |
Standards | ANSI Standards|OSHA|ANSI Standards |
Includes | Tripod, Chain and Pulley |
Description
Replacement tripod with chain and pulley for PeakWorks® confined space kit.
- •The PeakWorks TR-100 Tripod offers a built-in pulley system that is located above the head assembly
- •Features adjustable aluminum legs complete with swivel steel feet and non-slip rubber bases
- •7' (2 meter) tripod features adjustable locking legs, two additional anchorage points, non-slip safety feet and safety chain
- •Meets or exceeds CSA Z259.15 and ANSI Z359.18 and OSHA requirements
- •Weight Capacity: 310 lbs (combined weight of person, tools, clothing etc)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER POLI Pump 5-Gas Detector CO2/LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-5Gas-NDIR)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 24PK (708S-07)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-S)
- FALCON Emergency Alarm Station, Wall Mounting (TAD5Z)
- PEAKWORKS Replacement yoke for PeakWorks® confined space kit (V855130)
- 3M DBI-SALA Stainless Steel Ucl Center Mount Sleeve (8516563)
- 3M DBI-SALA Advanced Core Mount Sleeve Davit Base (8510109)
- BILCO CO Bilco® LU-1 Yellow Powder Coated Steel Ladder Safety Post (LU-1)
- BILCO CO Bilco® LU-2 Galvanized Steel Ladder Safety Post (LU-2)
- 3M DBI-SALA Winch, 50 Fiber Rope (AK205AT)
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518040)
- Peakworks Confined Space Entry Equipment