Shop All Anchorage Connectors
Peakworks
Permanent Anchors
Mfr # V8221113
Zoro # G9477978
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z359.18|CSA Z259.15|OSHA
- Material Silver/Brass
- For Use With Safety
- Color Silver
- Hole Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8221113
- Zoro # G9477978
- UPC # 626053551599
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Hole Dia. | 3/4" |
Details
Standards | ANSI Z359.18|CSA Z259.15|OSHA |
Material | Silver/Brass |
For Use With | Safety |
Color | Silver |
Application | Fall Protection |
Description
A complete fall arrest system requires three primary components; approved full body harness, connector, and anchorage connector. Peakworks anchorage connectors are made of high quality materials that allow them to meet the most recent ANSI, CSA and OSHA requirements.
- •Durable: Built from top quality materials ensuring high strength and durability to stand up to the toughest environments; The anchor should be located directly above the worker to prevent swinging
- •Load Support: This permanent steel anchorage provides a secure point of attachment for a complete fall arrest system and is built with a minimum tensile strength of 5,000 lb. with a 1/2" diameter
- •Certified: These anchors can be connected to a wide variety of materials such as steel, wood and concrete and effectively meet ANSI Z359.18, CSA Z259.15 and OSHA requirements
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ultimate Goliath Glasses 3 Pack Black Frame (SB56)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Surface Mount Protective Cover, 4-15/32 in. H (STI-6519)
- HONEYWELL Replacement Sensor, HCN, 0 to 100 ppm (008-1117-000)
- PEAKWORKS Commercial Anchor slings (V8209503)
- PEAKWORKS Drop-In Anchors - Temporary (V8222120)
- PEAKWORKS Roof Brackets - Temporary (V8229001)
- PEAKWORKS 5 Ft. Cable Anchor Sling with 2 Eye Config, 1/4" PVC Glvnzd Cable (V8208005)
- PEAKWORKS Reusable Roof Anchor, Temporary, ANSI, CSA (V8229100)
- PEAKWORKS Roof Brackets - Temporary (V8229104)
- SUPER ANCHOR SAFETY CRA-24W HDG 24" Sch 80 x 3.0"o.d. Riser (1042-W)
- Peakworks Fall Protection