Shop All Anchorage Connectors
Peakworks
Permanent Anchors
Mfr # V8221112
Zoro # G9478011
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z359.18|CSA Z259.15|OSHA
- Color Silver
- Material Silver/Brass
- Hole Dia. 5/8"
- For Use With Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8221112
- Zoro # G9478011
- UPC # 626053551582
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Hole Dia. | 5/8" |
Details
Standards | ANSI Z359.18|CSA Z259.15|OSHA |
Color | Silver |
Material | Silver/Brass |
For Use With | Safety |
Application | Fall Protection |
Description
A complete fall arrest system requires three primary components; approved full body harness, connector, and anchorage connector. Peakworks anchorage connectors are made of high quality materials that allow them to meet the most recent ANSI, CSA and OSHA requirements.
- •Durable: Built from top quality materials ensuring high strength and durability to stand up to the toughest environments; The anchor should be located directly above the worker to prevent swinging
- •Load Support: This permanent steel anchorage provides a secure point of attachment for a complete fall arrest system and is built with a minimum tensile strength of 5,000 lb. with a 1/2" diameter
- •Certified: These anchors can be connected to a wide variety of materials such as steel, wood and concrete and effectively meet ANSI Z359.18, CSA Z259.15 and OSHA requirements
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Retrofit ADA Warning Pad, Black, 4 x 2 ft. (757)
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, L (4082-L (9))
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (123342)
- PEAKWORKS Anchor Slings - Cable (V8208604)
- PEAKWORKS Anchor Slings - Cable (V8208006)
- PEAKWORKS 5 Ft. Cable Anchor Sling with 2 Eye Config, 1/4" PVC Glvnzd Cable (V8208005)
- PEAKWORKS Commercial Anchor slings (V8209506)
- PEAKWORKS Roof Brackets - Temporary (V8229104)
- PEAKWORKS 5 Ft. Cable Anchor Sling with 2 O-Rings, 1/4" PVC Galvanized Cable (V8208605)
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- Peakworks Anchorage Connectors