Shop All Anchorage Connectors
Peakworks
Permanent Anchors
Mfr # V8221111
Zoro # G9478416
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z359.18|CSA Z259.15|OSHA
- Color Silver
- Material Silver/Brass
- For Use With Safety
- Hole Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8221111
- Zoro # G9478416
- UPC # 626053551575
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Hole Dia. | 1/2" |
Details
Standards | ANSI Z359.18|CSA Z259.15|OSHA |
Color | Silver |
Material | Silver/Brass |
For Use With | Safety |
Application | Fall Protection |
Description
A complete fall arrest system requires three primary components; approved full body harness, connector, and anchorage connector. Peakworks anchorage connectors are made of high quality materials that allow them to meet the most recent ANSI, CSA and OSHA requirements.
- •Durable: Built from top quality materials ensuring high strength and durability to stand up to the toughest environments; The anchor should be located directly above the worker to prevent swinging
- •Load Support: This permanent steel anchorage provides a secure point of attachment for a complete fall arrest system and is built with a minimum tensile strength of 5,000 lb. with a 1/2" diameter
- •Certified: These anchors can be connected to a wide variety of materials such as steel, wood and concrete and effectively meet ANSI Z359.18, CSA Z259.15 and OSHA requirements
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 5XL (LUX-TENR-Y5X)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BM90YP)
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue (M48CRA)
- MCR SAFETY Safety Glasses, Light Blue Scratch-Resistant (CL413)
- PEAKWORKS Drop Through Anchor, 12", 310lb. (V8223145)
- PEAKWORKS Roof Brackets - Temporary (V8229001)
- PEAKWORKS Anchor Slings - Cable (V8208604)
- PEAKWORKS Commercial Anchor slings (V8209506)
- PEAKWORKS Discontinued SKUs_Unassigned (V8208003)
- PEAKWORKS Residential Anchor Slings (V8209106)
- HONEYWELL MILLER Cross Arm Strap, Temporary (T7314/6FTAF)
- Peakworks Fall Protection