PeakPro Restraint Belts - Padded Lumbar Support
Mfr # V8056025
Zoro # G2177661
Key Features
- Material Polyester Webbing
- Size XXL
- For Use With Safety
- Color Black
- Application Fall Protection
Product Information
- Brand Peakworks
- MFR # V8056025
- Zoro # G2177661
- UPC # 626053558543
- Country of Origin China
- Category Harness Accessories
Dimensions
Size | XXL |
Details
Material | Polyester Webbing |
For Use With | Safety |
Color | Black |
Application | Fall Protection |
Features | Plated grommets |
Webbing Materials | Polyester |
Description
Peakworks® PeakPro Restraint Belts are Ideal for positioning and restraint situations. Designed to protect you during fall-related situations, our safety restraint belt includes 1 D-ring located on the back of the belt, used as the primary fall restraint attachment with plated grommets to prevent rust & improved corrosion resistance. Made with polyester webbing and typically used in activities where restraint from a leading edge is needed, our product has a padded lumbar support made from closed cell foam for added strength and toughness to ensure personal safety. These belts are used for inspection, construction, demolition & maintenance.
- •Lightweight: Ideal for positioning and restraint situations, this Fall Protection Safety Body Belt will hold and sustain you in your work environment; The compact and portable design is lightweight for worker comfort
- •D-ring: Designed to protect you during fall-related situations, our safety restraint belt includes 1 D-ring located on the back of the belt, used as the primary fall restraint attachment with plated grommets to prevent rust & improved corrosion resistance
- •Belt: Made with polyester webbing and typically used in activities where restraint from a leading edge is needed, our product has a padded lumbar support made from closed cell foam for added strength and toughness to ensure personal safety
- •Frequently Bought Together: Pair our Fall Protection Restraint Belt with any Peakworks Safety Harnesses for added security and productivity; Boosting versatility of our products, these belts are used for inspection, construction, demolition & maintenance
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Vortex Cooling Vest 200 Lbs Vest (8300-01L)
- 3M 3M™ 6200 Half Face Respirator - Medium, Black, 24/Case (OCS6200)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R4300)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR148)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051013)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056012)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051014)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056014)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056015)
- 3M DBI-SALA 3M DBISALA 9505712 Suspension Trauma Safety Straps, 310 Cap Lbs (9505712)
- Peakworks Harness Accessories