PeakPro Restraint Belts - Padded Lumbar Support
Mfr # V8056024
Zoro # G2177880
Key Features
- Material Polyester Webbing
- Size XL
- For Use With Safety
- Color Black
- Webbing Materials Polyester
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8056024
- Zoro # G2177880
- UPC # 626053558536
- Country of Origin China
- Category Harness Accessories
Dimensions
Size | XL |
Details
Material | Polyester Webbing |
For Use With | Safety |
Color | Black |
Webbing Materials | Polyester |
Features | Plated grommets |
Application | Fall Protection |
Description
Peakworks® PeakPro Restraint Belts are Ideal for positioning and restraint situations. Designed to protect you during fall-related situations, our safety restraint belt includes 1 D-ring located on the back of the belt, used as the primary fall restraint attachment with plated grommets to prevent rust & improved corrosion resistance. Made with polyester webbing and typically used in activities where restraint from a leading edge is needed, our product has a padded lumbar support made from closed cell foam for added strength and toughness to ensure personal safety. These belts are used for inspection, construction, demolition & maintenance.
- •Lightweight: Ideal for positioning and restraint situations, this Fall Protection Safety Body Belt will hold and sustain you in your work environment; The compact and portable design is lightweight for worker comfort
- •D-ring: Designed to protect you during fall-related situations, our safety restraint belt includes 1 D-ring located on the back of the belt, used as the primary fall restraint attachment with plated grommets to prevent rust & improved corrosion resistance
- •Belt: Made with polyester webbing and typically used in activities where restraint from a leading edge is needed, our product has a padded lumbar support made from closed cell foam for added strength and toughness to ensure personal safety
- •Frequently Bought Together: Pair our Fall Protection Restraint Belt with any Peakworks Safety Harnesses for added security and productivity; Boosting versatility of our products, these belts are used for inspection, construction, demolition & maintenance
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- ETI Emrgncy Lght/Ext Sgn Combo w/Rmt Cmptblt (55502201)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-R-16-12PK-99830 (FD-R-16-12PK-99830)
- KONG USA Trimmer+ 2M + Tango 715 Black (289SETS01KK)
- PEAKWORKS Accessories - Carrying Bag (V860004)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056014)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051011)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051013)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051014)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- KONG USA Autom.Buckle+Stop Square Ring Black 28mm (927F281N0XK)
- Peakworks Fall Protection