PeakPro Restraint Belts - Padded Lumbar Support
Mfr # V8056015
Zoro # G2177031
Key Features
- Material Polyester Webbing
- For Use With Safety
- Color Black
- Application Fall Protection
- Features Padded lumbar support
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8056015
- Zoro # G2177031
- UPC # 626053550462
- Country of Origin China
- Category Harness Accessories
Dimensions
Size | XXL |
Details
Material | Polyester Webbing |
For Use With | Safety |
Color | Black |
Application | Fall Protection |
Features | Padded lumbar support |
Hardware Material | Steel |
Webbing Materials | Polyester |
Description
Peakworks® PeakPro Restraint Belts are Ideal for positioning and restraint situations. Designed to protect you during fall-related situations, our safety restraint belt includes 1 D-ring located on the back of the belt, used as the primary fall restraint attachment with plated grommets to prevent rust & improved corrosion resistance. Made with polyester webbing and typically used in activities where restraint from a leading edge is needed, our product has a padded lumbar support made from closed cell foam for added strength and toughness to ensure personal safety. These belts are used for inspection, construction, demolition & maintenance.
- •Lightweight: Ideal for positioning and restraint situations, this Fall Protection Safety Body Belt will hold and sustain you in your work environment; The compact and portable design is lightweight for worker comfort
- •D-ring: Designed to protect you during fall-related situations, our safety restraint belt includes 1 D-ring located on the back of the belt, used as the primary fall restraint attachment with plated grommets to prevent rust & improved corrosion resistance
- •Belt: Made with polyester webbing and typically used in activities where restraint from a leading edge is needed, our product has a padded lumbar support made from closed cell foam for added strength and toughness to ensure personal safety
- •Frequently Bought Together: Pair our Fall Protection Restraint Belt with any Peakworks Safety Harnesses for added security and productivity; Boosting versatility of our products, these belts are used for inspection, construction, demolition & maintenance
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- ZORO SELECT Rain Jacket, Unisex, Green, 4XL (C16720G X4)
- SIGNMISSION ANSI Warning, 7" Height, 10" Width, Rigid Plastic, OS-WS-P-710-L-19948 (OS-WS-P-710-L-19948)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056025)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056014)
- PEAKWORKS Accessories - D-Ring Extender (V860302)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051011)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- PEAKWORKS Accessories - Trauma Strap (V860303)
- TRACTEL T-Bar Handle (K5TBAR/K)
- Peakworks Fall Protection