Shop All Lanyards and Lifelines
Peakworks
Non-Leading Edge Series - Single
Mfr # V845533120
Zoro # G1785838
product price: $1,636.99
/ea
Free Shipping & Returns
$1,636.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Anchorage Hook Gate Opening 0.75"
- Weight Capacity 300 lb
- Size 120 Ft.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V845533120
- Zoro # G1785838
- UPC # 626053609597
- Country of Origin Germany
- Category Lanyards and Lifelines
Dimensions
Size | 120 Ft. |
Length | 144" |
Details
Material | Galvanized Steel |
Anchorage Hook Gate Opening | 0.75" |
Weight Capacity | 300 lb |
Color | Green |
Standards | OSHA|ANSI Z359.14-2014, Class B |
For Use With | Safety |
Application | Fall Protection |
Description
These Peakworks® Class B single non-leading edge self-retracting lifelines (SRL) provide a maximum total arrest distance of 54 in (1.4m) and feature 3/16" galvanized steel cables.
- •120 ft self retracting lifeline with 3/16" galv steel cable and snap hook; 300 lb capacity
- •Made from a lightweight aluminum housing for maximum operator comfort
- •Galvanized steel cable SRL's are manufactured using special 3/16" thick cable, giving them one of the highest performances of this type of galv cable
- •The anchor point incorporates a heavy-duty, durable and convenient swivel eye
- •Meet ANSI Z359 and CSA Z259.2.1 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, L (V1130560U-L)
- TABBIES Label, Insurance, 3X1 Pk (TAB06420)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH6X002500)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10205845)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Carabiner Anchor End/Back Splice Trailing End (V84013200)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014075)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104426)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Rebar Hook (019-5051)
- Peakworks Lanyards and Lifelines