Shop All Carabiners
Peakworks
Lightweight 9/5" Double Locking Carabiner, Zinc Plated Steel
Mfr # V860131
Zoro # G2178754
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Bronze
- For Use With Safety
- Application Fall Protection
- Size 9/5 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V860131
- Zoro # G2178754
- UPC # 626053597801
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Size | 9/5 In. |
Details
Material | Zinc Plated Steel |
Color | Bronze |
For Use With | Safety |
Application | Fall Protection |
Description
Perfect for mountaineering, rock climbing, fire and rescue protection, construction, caving and many other industrial occupations; This 9/5 In. carabiner is lightweight, easy to use with a convenient double locking mechanism. Made with zinc plated steel, this high-strength carabiner resists rust, corrosion and weathering; Making it highly durable for a small package. With a gate strength requirement of 3,600 Lb., this double locking carabiner meets ANSI Z359.12 standards. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Alarm Pull Station, Red, 3-5/8" D (K-278B-1120)
- MCR SAFETY Leather Gloves, White, S, PK12 (36136KDPS)
- MARKAL Quik Stik Plus Oily Surface Red (28882G)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Blue Board / Black Shadows No Broom (HSB-V2-BLUE-BO)
- PEAKWORKS 4.84" Length, Zinc Plated Steel, Bronze (V860120)
- FALLTECH Carabiner, Double-Locking Gate, 4 in Length, Steel, Bronze (8450)
- MSA SAFETY Carabiner, Double-Action Twist Lock, 9 1/2 in Length, Steel, Silver (10089209)
- NOTCH Absolute Oval Aluminum Carabiner (54441)
- BAREBONES LIVING Wiregate Carabiner Large - Gold, 3.5 Length, Gold (STC-627)
- CYPHER Firefly Ii Wire- Orange (765129)
- NITE IZE SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Olive (MSBL-08-R7)
- Peakworks Carabiners