Shop All Rescue & Descent Equipment
Peakworks
Hardware - Tripod Pulley
Mfr # V860153
Zoro # G2178614
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Safety
- Color Silver
- Application Fall Protection
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peakworks
- MFR # V860153
- Zoro # G2178614
- UPC # 626053585761
- Country of Origin Canada
- Category Rescue & Descent Equipment
Details
For Use With | Safety |
Color | Silver |
Application | Fall Protection |
Material | Steel |
Description
These genuine Peakworks® oscillating side plate egress pulley (split pulley) accessories are intended for use with Peakworks® confined space tripod systems.
- •Measures 10" wide by 5" high by 12" deep
- •Has a pulley diameter of 2.25" (57.2 mm), and tensile load of 5,000 lb (22 kN) min
- •For Sellstrom Peakworks Confined Space Tripods
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47996)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 13 (9550-13W)
- EDWARDS SIGNALING Air Sampling Tube, L 2 Ft, W 1/2 In (SD-T24)
- AFTERMARKET B1AB462 Rescue 8 Stainless Steel Descender (ARK80-0011)
- PETZL Pulley Carabiner, 3 in, Silver (P75 SL)
- PETZL Petzl RIG Compact Descender for 10 mm to 11.5 mm ropes (D021AA00)
- KONG USA Aro HPPE Rescue Y Lanyard 24"/12" (276D075B1KK)
- SUNBELT SLING-WHOOPIE-3/4"X3.5'-14' 14" x12" x4.25" (A-B1AB1462)
- GEMTOR Wrist Harness, PR (930)
- PETZL Descender, For Rope Size 3/8 to 1/2", High Strength Aluminum (D11)
- Peakworks Rescue & Descent Equipment