Shop All Harnesses
Peakworks
Full Body Harness, Vest Style, XL
Mfr # V8255224
Zoro # G6932368
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Back D-Ring 1
- Weight Capacity 130-310 lb
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Back D-Ring | 1 |
Weight Capacity | 130-310 lb |
Harness Style | Vest |
Harness Sizing | XL |
Description
The Peakworks® Contractor Series Harness – Class AP (fall arrest and positioning) provides an economical option for construction workers, carpenters, roofers, window cleaners etc. with a combined weight capacity of 310 lb and product meets all applicable OSHA standards and is certified to ANSI Z359 & CSA Z359.10 standards.
- •D-rings: Designed to protect you during a fall, our product includes 1 large dorsal D-ring, used as the primary fall arrester attachment, 2 side D-rings for easy connections & better positioning & 2 lanyard parks on chest strap for easy storage
- •Adjustable: Donned for long or short periods, harnesses need to have the perfect fit for ultimate safety & comfort; A sub pelvic strap & 5 points of adjustments on the legs (2), chest (1) & torso (2), ensure hazard prevention & provide additional support
- •Fall indicator: Tell-tale indicators are more reliable than relying on incident reporting & can prevent users from donning potentially damaged harnesses; Indicators alert users if the harness may have taken a fall & provides easier inspection before use
- •Hi-Vis: With a fully adjustable and universal fit, the bright green load bearing straps are highly visible in various weather conditions; Our harnesses enhance all-day job performance with a combined weight capacity of 310 lb
- •Certified: Focused on delivering superior safety measures to your facility, this product meets all applicable OSHA standards, is certified to ANSI Z359 & CSA Z359.10 standards & is ideal for construction workers, carpenters, roofers, window cleaners etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 050)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- PEAKWORKS Full Body Harness, Vest Style, 2XL (V8255625)
- PEAKWORKS Full Body Harness, Vest Style, 2XL (V8255215)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8002010)
- PEAKWORKS Full Body Harness, Vest Style, L (V8255623)
- PEAKWORKS Full Body Harness, Vest Style, M (V8255622)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8006110)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, TB Legs (FS-185)
- Peakworks Harnesses