Full Body Harness, Vest Style, Universal
Mfr # V8008000
Zoro # G6932252
Key Features
- Weight Capacity 130-310 lb
- Back D-Ring 1
- Harness Sizing Universal
- Harness Style Vest
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Weight Capacity | 130-310 lb |
Back D-Ring | 1 |
Harness Sizing | Universal |
Harness Style | Vest |
Description
D-rings: Designed to protect you during a fall, our product includes 1 D-ring located on the back of the full body harness, used as the primary fall arrester attachment with 2 lanyard parks on chest strap for easy storage. Adjustable: Donned for long or short periods, harnesses need to have the perfect fit for ultimate safety & comfort; A sub pelvic strap & 5 points of adjustments on the legs (2), chest (1) & torso (2), ensure hazard prevention & provide additional support. Fall indicator: Tell-tale indicators are more reliable than relying on incident reporting & can prevent users from donning potentially damaged harnesses; Indicators alert users if the harness may have taken a fall & provides easier inspection before use. Hi-Vis: With a fully adjustable and universal fit, the bright green load bearing straps are highly visible in various weather conditions; Our harnesses enhance all-day job performance with a combined weight capacity of 310 lb. Certified: Focused on delivering superior safety measures to your facility, this product meets all applicable OSHA standards, is certified to ANSI Z359 & CSA Z359.10 standards & is ideal for construction workers, carpenters, roofers, window cleaners etc.
- •D-rings: Designed to protect you during a fall, our product includes 1 D-ring located on the back of the full body harness, used as the primary fall arrester attachment with 2 lanyard parks on chest strap for easy storage
- •Adjustable: Donned for long or short periods, harnesses need to have the perfect fit for ultimate safety & comfort; A sub pelvic strap & 5 points of adjustments on the legs (2), chest (1) & torso (2), ensure hazard prevention & provide additional support
- •Fall indicator: Tell-tale indicators are more reliable than relying on incident reporting & can prevent users from donning potentially damaged harnesses; Indicators alert users if the harness may have taken a fall & provides easier inspection before use
- •Hi-Vis: With a fully adjustable and universal fit, the bright green load bearing straps are highly visible in various weather conditions; Our harnesses enhance all-day job performance with a combined weight capacity of 310 lb
- •Certified: Focused on delivering superior safety measures to your facility, this product meets all applicable OSHA standards, is certified to ANSI Z359 & CSA Z359.10 standards & is ideal for construction workers, carpenters, roofers, window cleaners etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Work Gloves, S ( 7 ), Black/Orange (MXVSBE/S)
- STRANCO Die-Cut Refl. Number Label, 1, 3In H, PK5 (DWR-3-1-5)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (4561X-06)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9673XL)
- PEAKWORKS Full Body Harness, Vest Style, XL (V8255624)
- PEAKWORKS Full Body Harness, Vest Style, 2XL (V8255625)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8006110)
- PEAKWORKS Full Body Harness, Vest Style, 2XL (V8255215)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005172)
- PEAKWORKS Full Body Harness, Vest Style, S (V8255621)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QC23XG)
- Peakworks Fall Protection