Shop All Harnesses
Peakworks
Full Body Harness, Vest Style, Universal
Mfr # V8006110
Zoro # G6932331
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 130-310 lb
- Back D-Ring 1
- Harness Style Vest
- Harness Sizing Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Full Body Harness |
Weight Capacity | 130-310 lb |
Back D-Ring | 1 |
Harness Style | Vest |
Harness Sizing | Universal |
Description
The PeakWorks PeakPro Series harness is our gold standard harness. With its legendary comfort, this harness can be worn comfortably all day long when working at heights.
- •Hi-vis green top and black bottom, easily visible and distinguishable for ease of donning
- •Five points of adjustment ensuring a good fit (two leg, two torso, one chest)
- •Buckles: premium Stab Lock (chest), Stab Lock (legs) or grommets (legs)
- •Padded shoulder, back and leg straps for all-day comfort
- •Includes installed trauma straps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Shut-Off Sign - Bilingual, M747RB (M747RB)
- TUCKER Glove, Dishwashing (Pair) (Y8215L)
- ZORO SELECT Safety Inspection Tag, 5-3/4 x 3 In, PK100 (8CMR1)
- NMC Caution Keep Clear Anti-Slip Cleat (WFS626)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8008000)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8002010)
- PEAKWORKS Full Body Harness, Vest Style, M (V8255622)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005172)
- PEAKWORKS Full Body Harness, Universal, Polyester (V8002230)
- PEAKWORKS Full Body Harness, Vest Style, S (V8255621)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113193)
- Peakworks Fall Protection