Full Body Harness, Vest Style, Universal
Mfr # V8002200
Zoro # G0326343
Key Features
- Back D-Ring 1
- Weight Capacity 130-310 lb
- Harness Sizing Universal
- Harness Style Vest
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Back D-Ring | 1 |
Weight Capacity | 130-310 lb |
Item | Full Body Harness |
Harness Sizing | Universal |
Harness Style | Vest |
Description
D-rings: Designed to protect you during a fall, our product includes 1 D-ring located on the back of the full body harness, used as the primary fall arrester attachment with 2 lanyard parks on chest strap for easy storage. Adjustable: Donned for long or short periods, harnesses need to have the perfect fit for ultimate safety & comfort; A sub pelvic strap & 5 points of adjustments on the legs (2), chest (1) & torso (2), ensure hazard prevention & provide additional support. Fall indicator: Tell-tale indicators are more reliable than relying on incident reporting & can prevent users from donning potentially damaged harnesses; Indicators alert users if the harness may have taken a fall & provides easier inspection before use. Hi-Vis: With a fully adjustable and universal fit, the bright green load bearing straps are highly visible in various weather conditions; Our harnesses enhance all-day job performance with a combined weight capacity of 310 lb. Certified: Focused on delivering superior safety measures to your facility, this product meets all applicable OSHA standards, is certified to ANSI Z359 & CSA Z359.10 standards & is ideal for construction workers, carpenters, roofers, window cleaners etc.
- •D-rings: Designed to protect you during a fall, our product includes 1 D-ring located on the back of the full body harness, used as the primary fall arrester attachment with 2 lanyard parks on chest strap for easy storage
- •Adjustable: Donned for long or short periods, harnesses need to have the perfect fit for ultimate safety & comfort; A sub pelvic strap & 5 points of adjustments on the legs (2), chest (1) & torso (2), ensure hazard prevention & provide additional support
- •Fall indicator: Tell-tale indicators are more reliable than relying on incident reporting & can prevent users from donning potentially damaged harnesses; Indicators alert users if the harness may have taken a fall & provides easier inspection before use
- •Hi-Vis: With a fully adjustable and universal fit, the bright green load bearing straps are highly visible in various weather conditions; Our harnesses enhance all-day job performance with a combined weight capacity of 310 lb
- •Certified: Focused on delivering superior safety measures to your facility, this product meets all applicable OSHA standards, is certified to ANSI Z359 & CSA Z359.10 standards & is ideal for construction workers, carpenters, roofers, window cleaners etc.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Arc Belt, Brown, Full Grain Leather, M (59493)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10 (DL148BTB10)
- LYLE Decal, Danger Electrical Equipment, 10x7", Height: 7 in (LCU4-0620-ND_10X7)
- NO-SPILL NO-SPILL Red 2 1/2 Gallon No-Spill Fast Flow Portable Fuel Can - Professional Quality (765-102)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8001000)
- PEAKWORKS Safety Harnesses Compliance Series - Class A (V8001200)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005172)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8006100)
- PEAKWORKS Full Body Harness, Vest Style, 2XL (V8255625)
- PEAKWORKS Full Body Harness, Vest Style, L (V8255623)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113373)
- Peakworks Fall Protection