Shop All Harnesses
Peakworks
Full Body Harness, Vest Style, Universal
Mfr # V8002000
Zoro # G0326352
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Back D-Ring 1
- Harness Style Vest
- Harness Sizing Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Back D-Ring | 1 |
Harness Style | Vest |
Harness Sizing | Universal |
Description
The Peakworks® Compliance Series Harness – Class A (fall arrest) provides an economical option for construction workers, carpenters, roofers, window cleaners etc. With a combined weight capacity of 310 lbs, the harness meets all applicable OSHA standards and is certified to ANSI Z359 & CSA Z359.10 standards.
- •ANSI Z359 CERTIFIED: All Peakworks safety harnesses are certified to meet the latest ANSI Z359 Fall Protection Code Standards for fall protection system guidelines
- •D-rings: Large D-ring makes for easy lanyard connection. Harness also includes a fall indicator for inspection before use. Each part is thoroughly tested to assure conformance
- •Adjustable: 3 point, reflective green, pass thru straps at legs and chest provide a comfortable, secure fit for men and women, large and small. A sub-pelvic strap offers added safety and support
- •Lanyard Park: Includes 2 lanyard parks, providing easy storage of the fall arrest lanyard used with the protective safety harnesses when working at heights
- •Safety Applications: Use fall arrest gear kit for many industrial and recreational functions, including construction, roofing, tree work, hunting, climbing, ironworkers, and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Holbrook Uncle Sam Matte Olive Ink/PrizmTungsten (OO9102-G655)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- WRIGHT TOOL Nut Driver Hollow Shaft - 11/32 (9225)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1102SGAF)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8002010)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8006100)
- PEAKWORKS Welders Full Body Harness, Vest Style, Universal (V8009010)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8001000)
- PEAKWORKS Full Body Harness, Vest Style, XL (V8255624)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005173)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP221002)
- Peakworks Fall Protection