Shop All Harnesses
Peakworks
Full Body Harness, Vest Style, S
Mfr # V8255621
Zoro # G6932453
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PeakPro
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Series | PeakPro |
Harness Style | Vest |
Harness Sizing | S |
Description
V8255621
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-128)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM200R)
- NEVS Radioactive 1/2" x 500" (LT-0355T)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (570S23BK)
- PEAKWORKS Full Body Harness, Vest Style, 2XL (V8255625)
- PEAKWORKS Full Body Harness, Vest Style, L (V8255623)
- PEAKWORKS Full Body Harness, Vest Style, M (V8255622)
- PEAKWORKS Full Body Harness, Vest Style, 2XL (V8255215)
- PEAKWORKS Full Body Harness, Vest Style, XL (V8255624)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8001000)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- Peakworks Fall Protection