Shop All Harnesses
Peakworks
Full Body Harness, Universal, Polyester
Mfr # V8002230
Zoro # G8507348
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 310 lb.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | Universal |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing Universal, Leg Strap Buckles Tongue, Weight Capacity 310 lb, Harness Application General Industry, Industry General Industry, Hardware Material Steel, Series Contractor, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Multi-Gas Detector, 5 yr Battery Life, Orange (PM400-P2G)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Orange, Size M (8376K)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, XL (62030)
- PEAKWORKS Full Body Harness, Vest Style, 2XL (V8255215)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005174)
- PEAKWORKS Full Body Harness, Vest Style, 2XL (V8255625)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005173)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005172)
- PEAKWORKS Full Body Harness, Vest Style, XL (V8255624)
- MSA SAFETY Full Body Harness, XL, Nylon (10197160)
- Peakworks Fall Protection