Shop All Lanyards and Lifelines
Peakworks
E6 Shock Absorbing Lanyards - SP - Single Leg
Mfr # V8104406
Zoro # G6932532
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Webbing
- Standards CSA Z259.11-05|ANSI Z359.13
- Length 6 ft.
- Anchorage Hook Type Snap Hook
- Width 7.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peakworks
- MFR # V8104406
- Zoro # G6932532
- UPC # 626053585693
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Width | 7.91 |
Depth | 3.90 |
Details
Material | Polyester Webbing |
Item | Shock Absorbing Lanyard |
Standards | CSA Z259.11-05|ANSI Z359.13 |
Anchorage Hook Type | Snap Hook |
Type | PVCCoatedCable |
Description
SP (Shock Pack) lanyards are comprised of "tear webbing" which is woven in a manner that allows the webbing to tear when it has a load applied to it. This tearing absorbs a significant amount of downward force under load, reducing injury. This tear webbing is folded and shrink-wrapped into a compact 1 x 2 x 6" (2.5 x 5 x 15 cm) pack that is sewn into the lanyard next to the body connector
- •Certified to CSA Z259.11-05 standards
- •Made with a superior grade, heavy-duty 1" (25 mm) polyester webbing for maximum strength with tear webbing shock absorber
- •A tearaway absorber limits the arrest force to a maximum of 1800 lbf (8.0 kN) and an average arrest force of less than 1350 lbf (6.0 kN)
- •PeakWorks E6 SP lanyards have a capacity range of 200–350 lbs (9 –159 kg)
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Marker Book, Vinyl Cloth, 0-9 (PCMB-1)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 120)
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (08-354)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104447)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Carabiner Anchor End/Back Splice Trailing End (V84013150)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104426)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- PEAKWORKS Shock Absorbing Lanyard, 4 ft., Black, Green (V8104304)
- PEAKWORKS Vertical Lifeline, 50 ft., White (V84084050)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246145)
- Peakworks Lanyards and Lifelines