Shop All Anchorage Connectors
Peakworks
Drop-In Anchors - Temporary
Mfr # V8222120
Zoro # G6932620
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z359.18
- Hole Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8222120
- Zoro # G6932620
- UPC # 626053551605
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Hole Dia. | 3/4" |
Details
Item | V8222120 |
Standards | ANSI Z359.18 |
Description
OSHA compliant - meets ANSI Z359.7 standard. Temporary Concrete Anchor - Hole Size Opening / Install Thru / In: 3/4" (19 mm). Ease of Use - simply drill the proper size hole into the concrete, blow the dust out with compressed air, and insert the unit. Multi-Directional Attributes - removable anchor works in horizontal, vertical and overhead surfaces. Reusability - when your job is done, simply fill in the drill hole and reuse at your new desired location.
- •Ease of Use: This temporary concrete anchor has a hole size opening diameter (Install Thru) of 3/4" (19 mm); Simply drill the proper size hole into the concrete, blow the dust out with compressed air and insert the unit
- •Reusable: When your job is done, simple fill in the drill hole and reuse at your new desired location; Device can be removed and simply re-installed in a new location for added jobsite flexibility
- •Certified: The removable anchor has multi-directional attributes and works in horizontal, vertical and overhead surfaces; OSHA compliant, this product meets ANSI Z359.7 standards
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G2X)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, XL, PR (IEX-HZI-05-XL)
- CONDOR Gloves, Hi-Vis Lime, S, Wtrpf Thermal, PR (48WU24)
- SUPER GLOSS Lundmark Floor Wax Anti-Slip Floor Wax Liquid 1 gal (3202G01-2)
- PEAKWORKS Drop Through Anchor, 12", 310lb. (V8223145)
- PEAKWORKS Tank Trolley, Temporary, 3-1/2 In dia. (V82235)
- PEAKWORKS Anchor Slings - Cable (V8208006)
- PEAKWORKS Roof Brackets - Temporary (V8229104)
- PEAKWORKS Commercial Anchor slings (V8209506)
- PEAKWORKS Residential Anchor Slings (V8209104)
- SAFEWAZE 6' Cross Arm Strap (FS811-6)
- Peakworks Fall Protection