Shop All Anchorage Connectors
Peakworks
Commercial Anchor slings
Mfr # V8209504
Zoro # G9478066
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 ft
- Standards CSA Z259.15-17
- For Use With Safety
- Color Black
- Material Polyester Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8209504
- Zoro # G9478066
- UPC # 626053596668
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 4 ft |
Details
Standards | CSA Z259.15-17 |
For Use With | Safety |
Color | Black |
Material | Polyester Webbing |
Application | Fall Protection |
Description
Anchor Sling: This 3 ft commercial anchor sling is efficient and portable, featuring a D-ring on one end and a regular loop on the other end
- •Applications: Anchor slings are used to hold winches and pulleys to an anchor, giving you piece of mind when a temporary anchor is required
- •Material: The anchor sling is a versatile and reusable anchor point made with a durable, abrasion-resistant webbing and built with a minimum tensile strength of 5,000 lb.
- •Certified: These anchor slings can be connected to a wide variety of materials such as steel, wood and concrete and effectively meet or exceed CSA and ANSI standards
- •Frequently Bought Together: Pair this anchor sling with Peakworks Vertical Lifeline Rope or Peakworks Self-Retracting Lifelines for added protection and worker security
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (VTWHR)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (80-400)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK3 (72/30 KA X 3)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- PEAKWORKS Residential Anchor Slings (V8209104)
- PEAKWORKS Tank Trolley, Temporary, 3-1/2 In dia. (V82235)
- PEAKWORKS Reusable Roof Anchor, Temporary, ANSI, CSA (V8229100)
- PEAKWORKS 5 Ft. Cable Anchor Sling with 2 O-Rings, 1/4" PVC Galvanized Cable (V8208605)
- PEAKWORKS Drop Through Anchor, 12", 310lb. (V8223145)
- PEAKWORKS Anchor Slings - Cable (V8208006)
- SAFEWAZE 10K Swivel Steel Anchor (021-4044)
- Peakworks Anchorage Connectors