Shop All Anchorage Connectors
Peakworks
Anchor Slings - Webbing
Mfr # V82005805
Zoro # G9477652
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 ft
- Standards ANSI standards
- Material Polyester Webbing
- For Use With Safety
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V82005805
- Zoro # G9477652
- UPC # 626053591038
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 5 ft |
Details
Standards | ANSI standards |
Material | Polyester Webbing |
For Use With | Safety |
Color | Black/Yellow |
Application | Fall Protection |
Description
Peakworks® Anchor abrasion-resistant webbing slings provide peace of mind when a temporary anchor is required.
- •Wrap Sling: This commercial anchor sling is efficient and portable; Measures 60" Length with loop on one end and one large D-ring on the other
- •Applications: Anchor slings are used to hold winches and pulleys to an anchor, giving you piece of mind when a temporary anchor is required
- •Material: The anchor sling is a versatile and reusable anchor point made with a durable, abrasion-resistant webbing and built with a minimum tensile strength of 5,000 lb.
- •Certified: These anchor slings can be connected to a wide variety of materials such as steel, wood and concrete and effectively meet or exceed CSA and ANSI standards
- •Frequently Bought Together: Pair this anchor sling with Peakworks Vertical Lifeline Rope or Peakworks Self-Retracting Lifelines for added protection and worker security
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 2XL (61661)
- TILLMAN 24X18 Lth Apron (4118)
- RADIANS Safety Glasses, IRUV 5.0 Polycarbonate Lens, Uncoated (JR0150ID)
- PEAKWORKS Residential Anchor Slings (V8209104)
- PEAKWORKS Commercial Anchor slings (V8209504)
- PEAKWORKS Residential Anchor Slings (V8209106)
- PEAKWORKS Drop Through Anchor, 12", 310lb. (V8223145)
- PEAKWORKS Anchor Slings - Cable (V8208606)
- PEAKWORKS Residential Anchor Slings (V8209103)
- FALLTECH Concrete Anchor, 310 lb., 6inLx3inW (7451AC)
- Peakworks Anchorage Connectors