Shop All Harness Accessories
Peakworks
Accessories - Removable Back Pad
Mfr # V860301
Zoro # G2177460
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- For Use With Safety
- Color Black
- Application Fall Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V860301
- Zoro # G2177460
- UPC # 626053552602
- Country of Origin China
- Category Harness Accessories
Details
Material | Polyester |
For Use With | Safety |
Color | Black |
Application | Fall Protection |
Description
Removable back pad for Peakworks harnesses
- •Provides additional support to users back
- •Made from lightweight, polyester wedding
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1200)
- HONEYWELL HOWARD LEIGHT Quiet Bands Hearing Protector (QB1HYG)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM69)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056012)
- PEAKWORKS Accessories - Carrying Bag (V860004)
- PEAKWORKS Accessories - Carrying Bag (V860001)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056015)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051014)
- SAFEWAZE 26" Chain Assembly: Adjustable, Non-Swivel Rebar Hook (FS060-E)
- Peakworks Harness Accessories