Shop All Harness Accessories
Peakworks
Accessories - D-Ring Extender
Mfr # V860302
Zoro # G2178334
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Webbing
- Size 18 In.
- For Use With Safety
- Color Black
- Application Fall Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V860302
- Zoro # G2178334
- UPC # 626053552619
- Country of Origin China
- Category Harness Accessories
Dimensions
Size | 18 In. |
Details
Material | Polyester Webbing |
For Use With | Safety |
Color | Black |
Application | Fall Protection |
Description
18" D-Ring extender with connection loop
- •Made with abrasion resistant polyester webbing - high strength
- •Extends dorsal harness D-Ring allowing easier connection to an anchor point
- •Not to be used as a safety shock absorbing lanyard only as a D-Ring extension
- •OSHA / ANSI Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 7 in W, Aluminum, Vertical Rectangle, English, U6-1118-RA_7X10 (U6-1118-RA_7X10)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-2X (SV55B-2ZGD-2X)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 16"H (PLXO1216F)
- SIGNMISSION HOT DOG 1 DECAL sticker hot dogs cart franks wieners franks chili red hots, D-12 Hot Dogs1 (D-12 Hot Dogs1)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051013)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056014)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056015)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056012)
- PEAKWORKS Accessories - Trauma Strap (V860303)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051014)
- CUSTOM LEATHERCRAFT BAG MULTIPURPS ZIP PK3 (1100)
- Peakworks Harness Accessories