Shop All Rescue & Descent Equipment
Peakworks
Accessories - Carrying Bag
Mfr # V860005
Zoro # G2178763
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Safety
- Color Black/Yellow
- Material Polyester
- Application Fall Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V860005
- Zoro # G2178763
- UPC # 626053552459
- Country of Origin China
- Category Rescue & Descent Equipment
Details
For Use With | Safety |
Color | Black/Yellow |
Material | Polyester |
Application | Fall Protection |
Description
Peakworks® offers a selection of high-quality nylon carrying and storage bags for harnesses, lanyards, and tripods.
- •Large mesh harness/lanyard bag
- •Includes draw string for closure
- •Measures 15" x 12"
- •Can be used as an every day mesh carrying bag for a variety of needs
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Face Shield Bracket (251-01-5225)
- WELDAS Sweatsopad Welding Non-Suspender Headgear Sweatband (20-3100V)
- SAFETYPOSTER.COM Safety Poster, You Know Theres A Hzrd, ENG (P3099)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Straight, Blue, PR (G99CRSGPSMMA)
- PEAKWORKS Hardware - Tripod Pulley (V860153)
- HONEYWELL MILLER 75 FT Safescape Elite Rescue Descent (SE/75FT)
- MSA SAFETY Workman Rescuer (10158178)
- PETZL Shoulder Straps, Nylon, Black (C74A)
- ABC ABC 434685 8mm to 13mm Abc Left Hand Ascender (434685)
- 3M DBI-SALA Retrieval Wristlets (1001210)
- MSA SAFETY Rescue Systm, 600 lb, Nylon Fiber, 6000 lb. (SRS15200)
- Peakworks Rescue & Descent Equipment