Shop All Carabiners
Peakworks
8.54" Length, Zinc Plated Steel, Bronze
Mfr # V860130
Zoro # G2178790
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Bronze
- Length 8.54"
- Gate Opening 2.01"
- Tensile Strength 16 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V860130
- Zoro # G2178790
- UPC # 626053552541
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 8.54" |
Size | 2" |
Width | 4.94" |
Details
Material | Zinc Plated Steel |
Color | Bronze |
Gate Opening | 2.01" |
Tensile Strength | 16 kN |
Standards | CSA |
For Use With | Safety |
Application | Fall Protection |
Description
Peakworks® Carabiners are perfect for mountaineering, rock climbing, fire & rescue protection, construction, caving & many other industrial occupations. This 1" carabiner is lightweight, easy to use with a convenient double locking mechanism. Made with zinc plated steel, this high-strength carabiner resists rust, corrosion and weathering. With a gate strength requirement of 3,600 lb., this double locking carabiner meets ANSI Z359.12 standards.
- •Applications: Perfect for mountaineering, rock climbing, fire & rescue protection, construction, caving & many other industrial occupations; This 1" carabiner is lightweight, easy to use with a convenient double locking mechanism
- •Material: Made with zinc plated steel, this high-strength carabiner resists rust, corrosion and weathering; Making it highly durable for a small package
- •Certified: With a gate strength requirement of 3,600 lb., this double locking carabiner meets ANSI Z359.12 standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Work Gloves, Nitrile, 3XL, Red/Gray, PR (S18WTLFN-12)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_12x18 (T1-1017-EG_12x18)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-1-PK (7292-1-PK)
- NEWSTRIPE. Newstripe Electric Vehicle Charging Symbol, SM, PolyTough, Plastic, White (10004812)
- PEAKWORKS 4.84" Length, Zinc Plated Steel, Bronze (V860120)
- PETZL Carabiner, no lock, 4" Length, Aluminum, Black (M39A SN)
- ROCK EXOTICA RockO WireEye Oval Auto Lock Carabiner (35662)
- KONG USA HMS Classic Twist Lock Black (786MG0NNNKK)
- HONEYWELL MILLER Twist-Lock Carabiner, Carbon Steel, Gold, 4 5/8 in L (17D-1/)
- FALLTECH Carabiner, Double-Locking Gate, 3 1/4 in Length, Steel, Bronze (8445)
- PETZL Bar Accessory (M029AA00)
- Peakworks Fall Protection