Shop All Lanyards and Lifelines
This Product is Discontinued
Peakworks
7.5 ft.L Self Retracting Lifeline (Discontinued)
Mfr # V8455277-5LE
Zoro # G6932718
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peakworks
- MFR # V8455277-5LE
- Zoro # G6932718
- UPC # 626053593919
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 7.5 ft. |
Details
Item | Self Retracting Lifeline |
Description
V8455277-5LE
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.